Beli wire rope pulley di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. H.H.H. Steel Pulley Snatch
    Mulai

    Rp369.900

    H.H.H. Steel Pulley Snatch
    atribut:
    • Material: Steel
    • Specification: Oil-bearing metal insert
  2. EVN Bushing Pulley SPA (Busing Pulli)
    50%
    Mulai

    Rp449.900

    EVN Bushing Pulley SPA (Busing Pulli)
    Deskripsi:
    -Does not require shaft hole, key groove machining, etc, and delivery management becomes easy.-For speed change by belt conduction.
    atribut:
    • Material: Gray Cast Iron
  3. EVN SP Pulley
    70%
    Mulai

    Rp219.900

    EVN SP Pulley
    atribut:
    • Material: Gray cast iron
  4. EVN SP Pulley (Pulli Sp)
    67%
    Mulai

    Rp789.900

    EVN SP Pulley (Pulli Sp)
    atribut:
    • Material: Gray cast iron
    • Datum Diameter (mm): 200
    • Number of Grooves: 2
    • Suitable Bushing: 2517
    • Diagram Number: 10
    • Purpose of Use: For speed change by belt conduction.
  5. TB WOOD S Pulley
    Rating:
    100% of 100
    (2)
    Mulai

    Rp429.900

    TB WOOD S Pulley
    Deskripsi:
    Bushed-bore cast-iron V-belt pulleys need a bushing to mount to the drive shaft and adapt the bore, or center hole, to the shaft size. They are constructed of cast iron which has good wear resistance and absorbs heat.
    atribut:
    • UNSPSC: 31171804
    • Material: Cast Iron
  6. NBK Standard V Pulley A Series
    Mulai

    Rp77.900

    NBK Standard V Pulley A Series
    atribut:
    • Groove Section: A
  7. Mitsubishi Hand Pallet Truck (Troli Palet Manual)
    Mulai

    Rp5.699.900

    Mitsubishi Hand Pallet Truck (Troli Palet Manual)
    atribut:
    • Total Height (mm): 1224
    • Lowered Fork Height (mm): 85
    • Maximum Lifting Height (mm): 200
    • Type: Hand Pallet
  8. KitchenAid Food Processor (Blender)
    Mulai

    Rp3.599.900

    KitchenAid Food Processor (Blender)
    Deskripsi:
    - Untuk kacang disarankan kapasitas max 350 gram menggunakan tombol pulse yang ditekan selama 1-2 detik. Ulangi beberapa kali sampai mencapai hasil yang diinginkan- Untuk daging disarankan kapasitas max 450 gram dalam kondisi sangat dingin menggunakan tombol pulse selama 1-2 detik. Dapat diulangi beberapa kali sampai mencapai hasil yang diinginkan- Food processor ini tidak didesain untuk menghancurkan biji kopi, biji-bijian, bumbu kering yang memiliki tekstur keras, menghancurkan tulang, membuat jus dari buah dan sayur, mengiris telur yang sudah dimasak, dan memotong daging dalam suhu ruangan
    atribut:
    • Size (L): 1.7
    • Power (W): 250
  9. RAVEN Roda Nylon U Groove Pulley Bearing
    Mulai

    Rp43.900

    RAVEN Roda Nylon U Groove Pulley Bearing
    atribut:
    • Bearing Type: 6200Z Chrome Steel
    • Pulley Inner Diameter (mm): 10
    • Pulley Outer Diameter (mm): 54
    • Pulley U Shape Diameter (mm): 40
    • Pulley U Slot Width (mm): 7
    • Pulley Width/Thickness (mm): 14.6
    • Type: PU-CR 62
  10. RAVEN Roda Nylon Light Duty
    Mulai

    Rp22.900

    RAVEN Roda Nylon Light Duty
    atribut:
    • Bearing: Double Ball Bearing
    • Wheel Material: Nylon
  11. TRUSCO Steel Pulley Snatch
    Mulai

    Rp899.900

    TRUSCO Steel Pulley Snatch
    atribut:
    • Beckett: With becket
    • Hook Style: Hook type
    • Material: Steel
    • Number of Pulley: 1
    • Sheave Material: Bearing = Gunmetal (copper alloy)
    • Snatch: Snatch Style
    • Type: One car type
  12. INNOTECH SNS NS V Pulley
    70%
    Mulai

    Rp119.900

    INNOTECH SNS NS V Pulley
    atribut:
    • Material: Gray cast iron
    • Number of Grooves: 1
    • Bottom Hole Diameter (mm): 9
    • Width (mm): 20
    • Diagram Number: 2
    • Purpose of Use: For belt conduction.
  13. FACOM Engineer Vice
    Mulai

    Rp10.999.900

    FACOM Engineer Vice
    atribut:
    • Height (mm): 156
    • Jaw Size (mm): 150
    • Length (mm): 380
  14. CACAO BARRY Milk Couverture Chocolate
    Mulai

    Rp5.099.900

    CACAO BARRY Milk Couverture Chocolate
    Deskripsi:
    Cacao Barry is pale and creamy milk couverture chocolate releases a balanced flavour of milk and cocoa, marked by a fruity-hazelnut taste.
    atribut:
    • Size (kg): 5
    • Packaging: Bag
    • Fluidity: 3 of 5
    • Shelf Life (month): 18
  15. POWERTEC Chain (Rantai)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp48.900

    POWERTEC Chain (Rantai)
    Deskripsi:
    Material stainless steel sudah banyak digunakan dalam menunjang berbagai peralatan di berbagai industri. Tidak terkecuali pada alat lifting, rigging dan towing, penggunaan stainless steel cukup banyak dijumpai.Salah satu alat lifting yang menggunakan bahan stainless steel yaitu rantai. Material stainless menjadikan rantai lebih lama jangka waktu penggunaannya / lebih awet. Rantai stainless steel memiliki ketahanan yang baik karena rantai tidak akan mudah berkarat. Rantai yang terbuat dari material Stainless steel juga membuat dinilai cukup kuat sehingga rantai stainless steel tidak mudah putus meskipun digunakan terus menerus.Stainless chain Powertec dengan jenis rantai stainless steel 304 dan rantai stainless steel 316 yang dapat dipilih ukuran diameter dan panjangnya. Stainless steel 304 merupakan stainless yang tahan karat dan aman untuk peralatan makan, sedangkan stainless steel 316 memiliki ketahanan karat yang lebih baik dari jenis 304.
  16. Petzl Katrol Fixe (Katrol Tetap)
    Mulai

    Rp589.900

    Petzl Katrol Fixe (Katrol Tetap)
    atribut:
    • Rope Compatibility (mm): 7 to 13
    • Sheave Diameter (mm): 21
    • Ball Bearings: No
    • Efficiency (%): 71
    • Max. Working Load (kN): 5
    • Certifications: CE EN 12278
    • Color: Yellow
Daftar Harga wire rope pulley Terbaru October 2026
H.H.H. Steel Pulley SnatchRp369.900
EVN Bushing Pulley SPA (Busing Pulli)Rp449.900
EVN SP PulleyRp219.900
Non Brand Mounted Pulley BlockRp219.900
EVN SP Pulley (Pulli Sp)Rp789.900
TB WOOD S PulleyRp429.900
NBK Standard V Pulley A SeriesRp77.900
Mitsubishi Hand Pallet Truck (Troli Palet Manual)Rp5.699.900
Tiger Lifting Gear TrolleyRp1.999.900
KitchenAid Food Processor (Blender)Rp3.599.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)